Beli hioki cc-98a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki AC Monitor Output CableDeskripsi:CC-98A AC Monitor Output Cable For FT3432.atribut:
- Compatible for: Sound level meter FT3432
- monotaro Hdmi To Dvi Converter Cable 1.8 Matribut:
- Cable: Normal type
- Compatible Models: Two-way use on TV/display/PC equipped with HDMI/DVI terminal
- Connector Shape: HDMI (Type A, 19-pin, male)-DVI-D (24-pin, male)
- Cable Length (m): 1.8 (including the mold part of the connector)
- Cable Thickness (mm): 4.5
- Applicable Model: PCs, HDTVs, display monitors, projectors, etc.
- Color: black
- Corresponding resolution: Maximum / WUXGA (1920 x 1200)
- Plug: Gold plate
- RoHS Directive: Conform
- Shield: Double shield
- Standard: None (UL standard equivalent)
- Supported Resolution: Max/WUXGA (1920 x 1200)
- Hioki DC Output CableDeskripsi:For the FT3432atribut:
- Compatible for: Sound level meter FT3432
- Cable Length: 5 m
- APC KVM USB CableDeskripsi:Manage multiple servers with just one keyboard, monitor and mouse.atribut:
- Color: Black
- RoHS: Compliant
- Sharp Air Cooler (Pendingin Udara)Deskripsi:Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.atribut:
- Rated Voltage/Frequency (V/Hz): 220-240/50
- Timer (hour): 1-2-3 up to 15
- Custom Digital Sound Level Meteratribut:
- Measurement Range (dB): 30 to 130
- Resolution (dB): 0.1
- Frequency Range (Hz): 31.5 to 8000
- Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
- Panasonic AC Single Split Non-inverteratribut:
- Cooling Capacity (kW): 5.28
- Air Circulation (m³/minute): 19.7 / 695 (dalam ruangan)
- Capacity (PK): 2
- Cooling Capacity (BTU/hour): 18000
- Dimensi P x L x T (mm): 1102x244x302
- Moisture Remover (L/hour): 2.9
- Power (W): 1660
- SNI License: Yes
- Tingkat Kebisingan (dB-A): indoor :45/39, outdoor: 54
- Voltage (V): 220
- power current (A): 7.7
- Legrand HDMI Lead Mosaicatribut:
- Type of Connector Connection 1: HDMI
- Type of Connector Connection 2: Hdmi
- Connection Type Connection 1: Plug
- Connection Type Connection 2: Plug
- Length (m): 10
- Shinwa Rules Digital Sound Level Meteratribut:
- Frequency Characteristics: A/C switching
- Power: 9V dry battery
- Frequency: (Response) 31.5Hz-8KHz
- Main Part Dimension (mm): 185x63x35
- Minimum: (Resolution) 0.1dB
- Operating Temperature and Humidity Range: 0-40°C, 10-90%
- Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
- Precision: ± 1.5dB (94dB, at 1KHz)
- Response Speed: FAST (125 ms), SLOW (1 s)
- Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
- TRUSCO Number: 756-9751
- monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)Deskripsi:Produk ini juga sering disebut dengan Noise Dose Meteratribut:
- Accuracy: ±2dB(1kHz)
- Frequency Characteristic: A characteristic
- Material: ABS resin
- Resolution: 0.1dB
- Power Supply: 3 x AAA batteries
- Frequency Range: 31.5Hz~8kHz
- Measuring Level Range (dB): 30~130
- Outer Dimensions, Width W x Depth D x Height H (mm): 54×28×153
- Extech Digital Sound Level MeterDeskripsi:40-130dB Meter featuring large LCD display with analog bargraphThe 407730 sound level meter measures from 40 to 130dB with an accuracy of 2dB. The digital display offers a 0.1dB resolution and features a fast responding analog bar graph. User can chooseatribut:
- Sound Range: 40 to 130dB
- Basic Accuracy: 2dB
- Condenser Microphone: 0.5inch (12.7mm)
- Dimensions: 230x57x44mm
- Hioki Sound Level MeterDeskripsi:Convenient Measurement of Sound Levels from Electrical Equipment and MachineryThe Hioki FT3432 sound level meter is used in noise management by facilitating the measurement of noise in factories and schools, near machinery, etc., to ensure a more comfortable environment. Small enough to fit in a pocket and weighing just 105 g, the instrument measures sound level, equivalent continuous sound level, sound exposure level, maximum sound level, and C-weighted peak sound level.atribut:
- Measurement Function: Sound level, Equivalent continuous sound level, Sound exposure level, Maximum Sound level, C weighting peak sound level (measurement possible only when peak range is selected)
- Frequency Range: 20 Hz to 8000 Hz
- Microphone: 1/2-inch electret condenser microphone
- Power Supply: LR03 (AAA) alkaline battery x2, Continuous use 9 hr at wide range, R03 (AAA) manganese battery x2, Continuous use 3 hr at wide range, Consumption: 80 mA
- Dimensions (WxHxD) (mm): 63x120x23.5
- Measurement Time: 1/5/10 minutes, or 1 hour
Daftar Harga hioki cc-98a Terbaru March 2026
| Hioki AC Monitor Output Cable | Rp2.599.900 |
| monotaro Hdmi To Dvi Converter Cable 1.8 M | Rp179.900 |
| Hioki AC Adapter | Rp919.900 |
| Hioki DC Output Cable | Rp2.599.900 |
| APC KVM USB Cable | Rp1.499.900 |
| KRISBOW Alat Ukur Kebisingan Suara | Rp1.599.900 |
| Sharp Air Cooler (Pendingin Udara) | Rp1.299.900 |
| Custom Digital Sound Level Meter | Rp9.999.900 |
| Panasonic AC Single Split Non-inverter | Rp10.999.900 |
| Vention HDMI to VGA Converter | Rp209.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/P102171578-1.jpg)




/coP103173456-2.jpg)